Motion
310PE10501S
10 X 3 NON-MARKING POLYURETHANE SWIVEL CASTER NO BRAKE-LOADS UP TO 2800LBS
MI ITEM #08543714
MFR #310PE10501S
Price$428.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 X 3 NON-MARKING POLYURETHANE SWIVEL CASTER NO BRAKE-LOADS UP TO 2800LBS
MI ITEM #08543714
MFR #310PE10501S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$428.24/each

Specifications

Dimensions

  • Mount Height
    11-1/2 in
  • Swivel Lead Length  
    2-1/4 in
  • Swivel Radius
    2-1/4 in
  • Tread Width
    3 in
  • Wheel Diameter
    10 in

Details

  • Application
    Conveyor-drawn Tow-trucks, Heavy Dty Battery Racks, Production Dollies, Heavy Duty Dough Troughs
  • Caster Mounting Type
    TOP PLATE
  • Caster Series
    310 Series
  • Caster Type
    Swivel
  • Core Color
    BLACK
  • Core Material
    Cast Iron
  • Fastener Code
    Standard
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Harmonization Code
    8716903000
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    2800 lbs
  • Manufacturer Catalog Number
    310PE10501S
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    310 SERIES
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE
  • Type
    SWIVEL
  • Wheel Bearing Type
    ROLLER
  • Wheel Material Type
    Polyurethane

Overview

Mfr description
310PE10501S 10X3 POLY URA SWL CASTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought