Motion
90PE12509S
12 X 3 NON-MARKING POLYURETHANE SWIVEL CASTER NO BRAKE-LOADS UP TO 3500LBS
MI ITEM #08543722
MFR #90PE12509S
Price$643.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 X 3 NON-MARKING POLYURETHANE SWIVEL CASTER NO BRAKE-LOADS UP TO 3500LBS
MI ITEM #08543722
MFR #90PE12509S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$643.17/each

Specifications

Dimensions

  • Mount Height
    15-1/2 in
  • Swivel Lead Length  
    2-1/2 in
  • Swivel Radius
    2-1/2 in
  • Tread Width
    3 in
  • Wheel Diameter
    12 in

Details

  • Application
    Heavy Duty Power Drawn Equipment, High Capacity Die Tables, Portable Work Benches, Machinery Dollies, Heavy Production Fixtures Or Jigs, Corregated Steel Box Trucks, Heavy Portable Storage Racks
  • Caster Mounting Type
    TOP PLATE
  • Caster Series
    90 Series
  • Caster Type
    Swivel
  • Core Color
    BLACK
  • Core Material
    Cast Iron
  • Fastener Code
    Standard
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Harmonization Code
    8716903000
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    3500 lbs
  • Manufacturer Catalog Number
    90PE12509S
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    90 SERIES
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE
  • Type
    SWIVEL
  • Wheel Bearing Type
    PRECISION TAPERED
  • Wheel Material Type
    Polyurethane

Overview

Mfr description
90PE12509S 12X3 POLY URA SWL CASTER TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought