Motion
110XA06229S
Heavy Duty Swivel Plate Caster - 110 Series, Polyurethane Wheel Material, 6 in Wheel Diameter, 900 lbs Load Capacity
MI ITEM #08543727
MFR #110XA06229S
Price$144.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Swivel Plate Caster - 110 Series, Polyurethane Wheel Material, 6 in Wheel Diameter, 900 lbs Load Capacity
MI ITEM #08543727
MFR #110XA06229S

Mfr description
110XA06229S 6X2 POLY URA SWL CASTER TOP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.75/each

Specifications

Dimensions

  • Mount Height
    7-1/2 in
  • Overall Height
    7-1/2 in
  • Swivel Lead Length  
    1-9/16 in
  • Swivel Radius
    1-9/16 in
  • Tread Width
    2 in
  • Weight
    6.5 lbs
  • Wheel Diameter
    6 in

Details

  • Application
    Dollies, Dough Troughs, Platform Trucks, Tow Line, Utility Carts, Tooling Fixtures, Scrap Metal Carriers
  • Caster Mounting Type
    TOP PLATE
  • Caster Series
    110 Series
  • Caster Type
    Swivel
  • Core Color
    GREY
  • Core Material
    Polypropylene
  • Fastener Code
    Standard
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Harmonization Code
    8716903000
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    900 lbs
  • Manufacturer Catalog Number
    110XA06229S
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    110 SERIES
  • Tread Color
    GREY
  • Tread Material
    POLYURETHANE
  • Type
    SWIVEL
  • Wheel Bearing Type
    PEDISTAL PRECISION
  • Wheel Material Type
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)