Motion
16HT05201R
5 X 2 NON-MARKING NYLON GLASS FILLED HI TEMP RIGID CASTER NO BRAKE-LOADS UP TO 1000LBS
MI ITEM #08543729
MFR #16HT05201R
List Price$68.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 2 NON-MARKING NYLON GLASS FILLED HI TEMP RIGID CASTER NO BRAKE-LOADS UP TO 1000LBS
MI ITEM #08543729
MFR #16HT05201R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.71/each for your price

Overview

Mfr description
16HT05201R 5X2 HI-TEMP NYL RID CASTER

Specifications

  • Caster Type
    Rigid
  • Caster Series
    16 Series
  • Wheel Diameter
    5 in
  • Wheel Bearing Type
    ROLLER
  • Load Capacity
    1000 lbs
  • Mount Height
    6-1/2 in
  • Core Material
    Solid
  • Core Color
    BLACK
  • Tread Color
    BLACK
  • Mounting
    Top Plate
  • Heat Tolerance
    -20 to 480 °F
  • Frame Material
    STEEL
  • Fastener Code
    Standard
  • Frame Finish
    ZINC
  • Tread Width
    2 in
  • Harmonization Code
    8716903000
  • Application
    Shop/distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
  • Manufacturer Catalog Number
    16HT05201R
  • Wheel Material Type
    Nylon Glass Filled HI Temp
  • Caster Mounting Type
    TOP PLATE
  • Series
    16 SERIES
  • Tread Material
    NYLON - GLASS FILLED HI TEMP
  • Type
    RIGID
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text