Motion
16HT05201S
Medium Duty Swivel Plate Caster - 16 Series, Nylon Wheel Material, 5.0000 in Wheel Diameter, 4 mm Face Width, 1000 lbs Load Capacity
Mi Item #08543730
MFR #16HT05201S
Price$83.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Duty Swivel Plate Caster - 16 Series, Nylon Wheel Material, 5.0000 in Wheel Diameter, 4 mm Face Width, 1000 lbs Load Capacity
Mi Item #08543730
MFR #16HT05201S

Mfr description
16HT05201S 5X2 HI-TEMP NYL SWL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.98/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0148 in
  • Bolt Size
    3/8 in, 9.52 mm
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    4 mm
  • Leg Size
    1/4 in | 6.34 mm
  • Max Bolt Hole Spacing
    3.6250 in | 92.07 mm
  • Min Bolt Hole Spacing
    2.6250 in | 66.68 mm
  • Mount Height
    6-1/2 in
  • Mounting Plate Size  
    4 in x 4-1/2 in
  • Overall Height
    6.5000 in, 165.09 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1-5/8 in
  • Swivel Radius
    1-5/8 in
  • Tread Width
    2 in
  • Weight
    4800 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Nsf Listed, Heat-Treated Raceways, Welded Legs, High Temperature, Rohs Compliant
  • Application
    Shop/distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
  • Bearing ID
    0.5000 in, 12.69 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    4800 lbs
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Swivel
  • Caster Series
    16 Series
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    BLACK
  • Core Material
    Solid
  • Fastener Code
    Standard
  • Finish Coating
    Zinc Plated
  • For Use With
    Material Handling Carts
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Harmonization Code
    8716903000
  • Heat Tolerance
    -20 to 480 °F
  • Includes
    Axle and Nut
  • Load Capacity
    1000 lbs
  • Manufacturer Catalog Number
    16HT05201S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 SERIES
  • Style
    Swivel Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Color
    BLACK
  • Tread Material
    NYLON - GLASS FILLED HI TEMP
  • Type
    SWIVEL
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    4800 lbs
  • Wheel Bearing Type
    ROLLER
  • Wheel Hardness
    75-80 Shore D
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)