Motion
16HT06201R
Medium Duty Rigid Plate Caster - 16 Series, Nylon Glass Filled HI Temp Wheel Material, 6 in Wheel Diameter, 1200 lbs Load Capacity
MI ITEM #08543731
MFR #16HT06201R
Price$89.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Duty Rigid Plate Caster - 16 Series, Nylon Glass Filled HI Temp Wheel Material, 6 in Wheel Diameter, 1200 lbs Load Capacity
MI ITEM #08543731
MFR #16HT06201R

Mfr description
16HT06201R 6X2 HI-TEMP NYL RID CASTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.79/each

Specifications

Dimensions

  • Mount Height
    7-1/4 in
  • Tread Width
    2 in
  • Weight
    1.75 lbs
  • Wheel Diameter
    6 in

Details

  • Application
    Shop/distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
  • Caster Mounting Type
    TOP PLATE
  • Caster Series
    16 Series
  • Caster Type
    Rigid
  • Core Color
    BLACK
  • Core Material
    Solid
  • Fastener Code
    Standard
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Hardness
    75-80 Shore D
  • Harmonization Code
    8716903000
  • Heat Tolerance
    -20 to 480 °F
  • Load Capacity
    1200 lbs
  • Manufacturer Catalog Number
    16HT06201R
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    16 SERIES
  • Tread Color
    BLACK
  • Tread Material
    NYLON - GLASS FILLED HI TEMP
  • Type
    RIGID
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    ROLLER
  • Wheel Color
    Black Nylon
  • Wheel Material Type
    Nylon Glass Filled HI Temp
  • Wheel Type
    HT - Glass-Filled Nylon (High Heat)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)