Motion
16PD05201ST
Medium Duty Swivel Plate Caster - 16 Series, Polyurethane Wheel Material, 5 in Wheel Diameter, 1050 lbs Load Capacity
MI ITEM #08543737
MFR #16PD05201ST
Price$153.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Duty Swivel Plate Caster - 16 Series, Polyurethane Wheel Material, 5 in Wheel Diameter, 1050 lbs Load Capacity
MI ITEM #08543737
MFR #16PD05201ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.87/each

Specifications

Dimensions

  • Mount Height
    6-1/2 in
  • Swivel Lead Length  
    1.6250 in
  • Swivel Radius
    7.0000 in
  • Tread Width
    2 in
  • Weight
    5.25 lbs
  • Wheel Diameter
    5 in

Details

  • Application
    Shop/distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
  • Brake Type
    Total Lock Brake (T)
  • Caster Mounting Type
    TOP PLATE
  • Caster Series
    16 Series
  • Caster Type
    Swivel
  • Core Color
    GREY
  • Core Material
    Aluminum
  • Fastener Code
    Standard
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Hardness
    60 Shore D
  • Harmonization Code
    8716903000
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    1050 lbs
  • Manufacturer Catalog Number
    16PD05201ST
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    16 SERIES
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE
  • Type
    SWIVEL
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    ROLLER
  • Wheel Color
    Green Tread on Aluminum Core
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    PD - Polyurethane (Aluminum Core)

Overview

Mfr description
16PD05201ST 5X2 POL URA SWL CASTER TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought