Motion
16TM08201ST
Medium Duty Swivel Plate Caster - 16 Series, Phenolic Wheel Material, 8 in Wheel Diameter, 1250 lbs Load Capacity
Mi Item #08543738
MFR #16TM08201ST
Price$162.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Duty Swivel Plate Caster - 16 Series, Phenolic Wheel Material, 8 in Wheel Diameter, 1250 lbs Load Capacity
Mi Item #08543738
MFR #16TM08201ST

Mfr description
16TM08201ST 8X2 PHN SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.16/each

Specifications

Dimensions

  • Mount Height
    9-1/2 in
  • Swivel Lead Length  
    1.7500 in
  • Swivel Radius
    8.6300 in
  • Tread Width
    2 in
  • Weight
    8 lbs
  • Wheel Diameter
    8 in

Details

  • Application
    Shop/distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
  • Brake Type
    Total Lock Brake (T)
  • Caster Mounting Type
    TOP PLATE
  • Caster Series
    16 Series
  • Caster Type
    Swivel
  • Core Color
    BLACK
  • Core Material
    Solid
  • Fastener Code
    Standard
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Harmonization Code
    8716903000
  • Heat Tolerance
    -65 to 250 °F
  • Load Capacity
    1250 lbs
  • Manufacturer Catalog Number
    16TM08201ST
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    16 SERIES
  • Tread Color
    BLACK
  • Tread Material
    PHENOLIC
  • Type
    SWIVEL
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    ROLLER
  • Wheel Color
    Black Phenolic Resin
  • Wheel Material Type
    Phenolic
  • Wheel Type
    TM - Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)