Motion
310FR06501R
Heavy Duty Rigid Plate Caster - 310 Series, Ductile Iron Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 4100 lbs Load Capacity
MI ITEM #08543739
MFR #310FR06501R
Price$163.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Rigid Plate Caster - 310 Series, Ductile Iron Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 4100 lbs Load Capacity
MI ITEM #08543739
MFR #310FR06501R

Mfr description
310FR06501R 6X3 DUC RID CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.92/each

Specifications

Dimensions

  • Bolt Hole Spacing
    6-1/4 x 4-1/2 in, 158.75 x 114.30 mm
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    3.0000 in
  • Max Bolt Hole Spacing
    6-1/4 in | 158.75 mm
  • Min Bolt Hole Spacing
    4-1/2 in | 114.30 mm
  • Mount Height
    7-1/2 in
  • Mounting Plate Size  
    158.75 x 114.30 mm
  • Overall Height
    7.5000 in, 190.50 mm
  • Plate Size
    6-1/4 x 4-1/2 in
  • Tire Size
    76.20 mm x 152.40 mm
  • Tread Width
    3 in
  • Weight
    4100 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Welded Legs
  • Application
    Conveyor-drawn Tow-trucks, Heavy Dty Battery Racks, Production Dollies, Heavy Duty Dough Troughs
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    4100 lbs, 1859.729 kg
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Top Plate Rigid
  • Caster Series
    310 Series
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Color
    GREY
  • Core Material
    Solid
  • Fastener Code
    Standard
  • For Use With
    Conveyor-drawn Tow Trucks, Heavy Duty Bakery Racks, Production Dollies, Heavy Duty Dough Troughs
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Harmonization Code
    8716903000
  • Heat Tolerance
    800 + °F
  • Load Capacity
    4100 lbs
  • Manufacturer Catalog Number
    310FR06501R
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    310 SERIES
  • Style
    Rigid Plate
  • Top Plate
    158.75 x 114.30 mm, 6-1/4 x 4-1/2 in
  • Tread Color
    BLACK
  • Tread Material
    DUCTILE
  • Type
    RIGID
  • Type Of Bearing
    Roller
  • Weight Capacity
    4100 lbs
  • Wheel Bearing Type
    ROLLER
  • Wheel Color
    Black
  • Wheel Material Type
    Ductile Iron
  • Wheel Type
    Ductile Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)