Motion
310VG10501S
10 X 3 CAST IRON V GROVE SWIVEL CASTER NO BRAKE-LOADS UP TO 3500LBS
MI ITEM #08543743
MFR #310VG10501S
List Price$449.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 X 3 CAST IRON V GROVE SWIVEL CASTER NO BRAKE-LOADS UP TO 3500LBS
MI ITEM #08543743
MFR #310VG10501S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$449.70/each for your price

Overview

Mfr description
310VG10501S 10X3 CAS IRN SWL CASTER TOP

Specifications

  • Caster Type
    Swivel
  • Caster Series
    310 Series
  • Wheel Diameter
    10 in
  • Wheel Bearing Type
    ROLLER
  • Load Capacity
    3500 lbs
  • Mount Height
    11-1/2 in
  • Swivel Lead Length
  • Core Material
    Solid
  • Core Color
    GREY
  • Tread Color
    SILVER
  • Mounting
    Top Plate
  • Heat Tolerance
    to 350 °F
  • Frame Material
    STEEL
  • Fastener Code
    Standard
  • Frame Finish
    ZINC
  • Tread Width
    3 in
  • Harmonization Code
    8716903000
  • Application
    Conveyor-drawn Tow-trucks, Heavy Dty Battery Racks, Production Dollies, Heavy Duty Dough Troughs
  • Weight
    36 lbs
  • Manufacturer Catalog Number
    310VG10501S
  • Wheel Material Type
    Cast Iron V Grove
  • Caster Mounting Type
    TOP PLATE
  • Series
    310 SERIES
  • Swivel Radius
    2-1/4 in
  • Tread Material
    CAST IRON - V GROVE
  • Type
    SWIVEL
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text