Motion
310VY08501S
Heavy Duty Swivel Plate Caster - 310 Series, Polyurethane Vulkollan Wheel Material, 8 in Wheel Diameter, 4000 lbs Load Capacity
Mi Item #08543745
MFR #310VY08501S
Price$594.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Swivel Plate Caster - 310 Series, Polyurethane Vulkollan Wheel Material, 8 in Wheel Diameter, 4000 lbs Load Capacity
Mi Item #08543745
MFR #310VY08501S

Mfr description
310VY08501S CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$594.51/each

Specifications

Dimensions

  • Mount Height
    10-1/8 in
  • Overall Height
    10-1/8 in
  • Swivel Lead Length  
    2-1/16 in
  • Tread Width
    3 in
  • Weight
    24.5 lbs
  • Wheel Diameter
    8 in

Details

  • Application
    Conveyor-drawn Tow-trucks, Heavy Dty Battery Racks, Production Dollies, Heavy Duty Dough Troughs
  • Caster Series
    310 Series
  • Caster Type
    Swivel
  • Core Material
    Cast Iron
  • Fastener Code
    Standard
  • Frame Finish
    Zinc
  • Frame Material
    Steel
  • Harmonization Code
    8716903000
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    4000 lbs
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    310
  • Tread Color
    Yellow
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material Type
    Polyurethane Vulkollan
  • Wheel Type
    Vulkollan on Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)