Motion
410CA10501R
Heavy Duty Rigid Plate Caster - 410 Series, Cast Iron Wheel Material, 10.0000 in Wheel Diameter, 0.0492 in Face Width, 2800 lbs Load Capacity
MI ITEM #08543747
MFR #410CA10501R
Price$302.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Rigid Plate Caster - 410 Series, Cast Iron Wheel Material, 10.0000 in Wheel Diameter, 0.0492 in Face Width, 2800 lbs Load Capacity
MI ITEM #08543747
MFR #410CA10501R

Mfr description
410CA10501R 10X3 CAS IRN RID CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.90/each

Specifications

Dimensions

  • Axle Diameter
    0.0148 in
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    0.0492 in
  • Leg Size
    3/8 in | 9.52 mm
  • Mount Height
    12-1/2 in
  • Mounting Plate Size  
    133.34 mm x 184.15 mm
  • Overall Height
    12.5000 in, 317.50 mm
  • Plate Size
    5-1/4 in x 7-1/4 in
  • Tread Width
    3 in
  • Weight
    350 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Welded Legs, Rohs Compliant
  • Application
    Conveyor Drawn Tow Trucks, Heavy Duty Baker Racks, Production Dollies, Heavy Duty Dough Troughs
  • Caster Load Capacity Range
    350 lbs, 1556.878 N
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Rigid
  • Caster Series
    410 Series
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Color
    GREY
  • Core Material
    Solid
  • Fastener Code
    Standard
  • Finish Coating
    Zinc Plated
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Harmonization Code
    8716903000
  • Heat Tolerance
    800 + °F
  • Load Capacity
    2800 lbs
  • Manufacturer Catalog Number
    410CA10501R
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    410 SERIES
  • Style
    Rigid Plate
  • Top Plate
    133.35 mm x 184.15 mm, 5-1/4 in x 7-1/4 in
  • Tread Color
    GREY
  • Tread Material
    CAST IRON
  • Type
    RIGID
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    350 lbs
  • Wheel Bearing Type
    ROLLER
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)