Motion
410TM06501R
Heavy Duty Rigid Plate Caster - 410 Series, Phenolic Wheel Material, 6.0000 in Wheel Diameter, 0.0492 in Face Width, 2000 lbs Load Capacity
MI ITEM #08543749
MFR #410TM06501R
Price$182.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Rigid Plate Caster - 410 Series, Phenolic Wheel Material, 6.0000 in Wheel Diameter, 0.0492 in Face Width, 2000 lbs Load Capacity
MI ITEM #08543749
MFR #410TM06501R

Mfr description
410TM06501R 6X3 PHN RID CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.63/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0148 in
  • Bolt Size
    1/2 in, 12.69 mm
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    0.0492 in
  • Leg Size
    3/8 in | 9.52 mm
  • Max Bolt Hole Spacing
    5.2500 in | 133.40 mm
  • Min Bolt Hole Spacing
    3.3750 in | 85.70 mm
  • Mount Height
    8 in
  • Mounting Plate Size  
    5-1/4 in x 7-1/4 in
  • Overall Height
    8.0000 in, 203.19 mm
  • Plate Size
    5-1/4 x 7-1/4 in
  • Swivel Lead Length  
    0.8100 in
  • Tread Width
    3 in
  • Weight
    350 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Rohs Compliant, Welded Legs
  • Application
    Conveyor Drawn Tow Trucks, Heavy Duty Baker Racks, Production Dollies, Heavy Duty Dough Troughs
  • Bearing ID
    3/4 in, 19.05 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    350 lbs, 158.757 kg
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Rigid
  • Caster Series
    410 Series
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Color
    BLACK
  • Core Material
    Solid
  • Fastener Code
    Standard
  • Finish Coating
    Zinc Plated
  • For Use With
    Conveyor-Drawn Tow-Trucks Heavy Duty Bakery Racks Production Dollies Heavy Duty Dough Troughs
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Harmonization Code
    8716903000
  • Heat Tolerance
    -65 to 250 °F
  • Includes
    Axle and Nut
  • Load Capacity
    2000 lbs
  • Manufacturer Catalog Number
    410TM06501R
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    410 SERIES
  • Style
    Rigid Plate
  • Top Plate
    5-1/4 in x 7-1/4 in
  • Tread Color
    BLACK
  • Tread Material
    PHENOLIC
  • Type
    RIGID
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    350 lbs
  • Wheel Bearing Type
    ROLLER
  • Wheel Hardness
    102 Rockwell R
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)