Motion
410TM12501R
12 X 3 NON-MARKING PHENOLIC RIGID CASTER NO BRAKE-LOADS UP TO 3500LBS
MI ITEM #08543750
MFR #410TM12501R
List Price$254.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 X 3 NON-MARKING PHENOLIC RIGID CASTER NO BRAKE-LOADS UP TO 3500LBS
MI ITEM #08543750
MFR #410TM12501R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$254.19/each for your price

Overview

Mfr description
410TM12501R 12X3 PHN RID CASTER TOP PLT

Specifications

  • Caster Type
    Rigid
  • Caster Series
    410 Series
  • Wheel Diameter
    12 in
  • Wheel Bearing Type
    ROLLER
  • Load Capacity
    3500 lbs
  • Mount Height
    15-1/2 in
  • Core Material
    Solid
  • Core Color
    BLACK
  • Tread Color
    BLACK
  • Mounting
    Top Plate
  • Heat Tolerance
    -65 to 250 °F
  • Frame Material
    STEEL
  • Fastener Code
    Standard
  • Frame Finish
    ZINC
  • Tread Width
    3 in
  • Harmonization Code
    8716903000
  • Application
    Conveyor Drawn Tow Trucks, Heavy Duty Baker Racks, Production Dollies, Heavy Duty Dough Troughs
  • Weight
    26.75 lbs
  • Manufacturer Catalog Number
    410TM12501R
  • Wheel Material Type
    Phenolic
  • Caster Mounting Type
    TOP PLATE
  • Series
    410 SERIES
  • Tread Material
    PHENOLIC
  • Type
    RIGID
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text