Motion
610PY08509S
Heavy Duty Swivel Plate Caster - 610 Series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 0.0492 in Face Width, 2500 lbs Load Capacity
Mi Item #08543751
MFR #610PY08509S
Price$984.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Swivel Plate Caster - 610 Series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 0.0492 in Face Width, 2500 lbs Load Capacity
Mi Item #08543751
MFR #610PY08509S

Mfr description
610PY08509S 8X3 POLY URA SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$984.50/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0148 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    0.0492 in
  • Mount Height
    10-1/2 in
  • Mounting Plate Size  
    6-1/4 in x 7-1/2 in
  • Overall Height
    10.5000 in, 266.69 mm
  • Plate Size
    6-1/4 in x 7-1/2 in
  • Swivel Lead Length  
    2-1/4 in
  • Swivel Radius
    2-1/4 in
  • Tread Width
    3 in
  • Weight
    350 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Rohs Compliant, Heat-Treated Raceways, Welded Legs
  • Application
    Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts, Paint Line Dollies, Towed Trash Gondolas
  • Caster Load Capacity Range
    350 lbs, 1556.878 N
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Kingpinless Swivel
  • Caster Series
    610 Series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    BLACK
  • Core Material
    Cast Iron
  • Fastener Code
    Standard
  • Finish Coating
    Zinc Plated
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Harmonization Code
    8716903000
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    2500 lbs
  • Manufacturer Catalog Number
    610PY08509S
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    610 SERIES
  • Style
    Kingpinless Plate
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE
  • Type
    SWIVEL
  • Type Of Bearing
    Tapered Roller Bearing
  • Weight Capacity
    350 lbs
  • Wheel Bearing Type
    PRECISION TAPERED
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)