Motion
87463 SILVER CUT-OFF WHEEL 7100139222 BLACK, 3/8 IN, 4 IN X 1/20 IN 25/PACK

3M
87463 SILVER CUT-OFF WHEEL 7100139222 BLACK, 3/8 IN, 4 IN X 1/20 IN 25/PACK

3M™ Silver Cut-Off Wheel, 87463, T1, 4 in x .050 in x 3/8 in, 25 per inner 50 per case
Mi Item #08544619
MFR #87463 SILVER CUT-OFF WHEEL 7100139222 BLACK, 3/8 IN, 4 IN X 1/20 IN 25/PACK
Price$4.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87463 SILVER CUT-OFF WHEEL 7100139222 BLACK, 3/8 IN, 4 IN X 1/20 IN 25/PACK

3M™ Silver Cut-Off Wheel, 87463, T1, 4 in x .050 in x 3/8 in, 25 per inner 50 per case
Mi Item #08544619
MFR #87463 SILVER CUT-OFF WHEEL 7100139222 BLACK, 3/8 IN, 4 IN X 1/20 IN 25/PACK

Mfr description
87463 SILVER CUT-OFF WHEEL 7100139222
  • For industrial/occupational use only. Not for consumer sale or use.- Designed to quickly cut through metal pipes, tubes flat sheets and more - Exceptional durability extends the life of the wheel for great performance value - 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity - May be used on a variety of substrates such as carbon steel and stainless steel - Use with tools and accessories designed for cut-off wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.37/each

Specifications

Dimensions

  • Center Hole Diameter
    3/8 in
  • Overall Diameter
    4 in
  • Overall Thickness
    0.05 in
  • Weight
    0.067 lb
  • Wheel Diameter
    4 in
  • Wheel Thickness
    0.050 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Metalworking
  • Attachment Type
    Center Hole
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed to quickly cut through metal pipes, tubes flat sheets and more - Exceptional durability extends the life of the wheel for great performance value - 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity - May be used on a variety of substrates such as carbon steel and stainless steel - Use with tools and accessories designed for cut-off wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • Grade
    60
  • Grit Number
    60
  • Manufacturer Upc Number
    00051125874632
  • Max Rpm
    19100 rpm
  • Mineral Type
    Precision Shaped Ceramic
  • Package Quantity
    25
  • Position
    Better
  • Substrate
    All metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
  • UPC_NO
    00051125874632
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)