Motion
7010495965 MMMPBDW42769-1 DIAMOND WHEEL 1A1 6X1/2X2 X=3/8 D220

3M
7010495965 MMMPBDW42769-1 DIAMOND WHEEL 1A1 6X1/2X2 X=3/8 D220

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1A1, 6X1/2X2, X=3/8 D220 650HJ - MMMPBDW42769-1
MI ITEM #08552144
MFR #7010495965 MMMPBDW42769-1 DIAMOND WHEEL 1A1 6X1/2X2 X=3/8 D220
List Price$2,193.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495965 MMMPBDW42769-1 DIAMOND WHEEL 1A1 6X1/2X2 X=3/8 D220

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1A1, 6X1/2X2, X=3/8 D220 650HJ - MMMPBDW42769-1
MI ITEM #08552144
MFR #7010495965 MMMPBDW42769-1 DIAMOND WHEEL 1A1 6X1/2X2 X=3/8 D220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,193.34/each for your price

Overview

Mfr description
7010495965 MMMPBDW42769-1 DIAMOND WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Hybrid bond withstands higher temperature operations than a polyimide bond - Delivers a high level of cut-rate among 3M™ Fluting Wheels - High form retention requires less frequent dressing, increasing productivity - Requires a minimum of “white sticking” - Recommended for wet applications - Ideal for long, uninterrupted runs - Available in shapes 1V1,‎ 1A1 with custom arbor hole - Excellent for use on PCD,‎ non-ferrous metals,‎ carbide,‎ cermets and ceramic

Specifications

  • Manufacturer Upc Number
    00638060002551
  • UPC_NO
    00638060002551
  • Abrasive Material
    Diamond
  • Overall Diameter
    6 in
  • Overall Thickness
    0.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Hybrid bond withstands higher temperature operations than a polyimide bond - Delivers a high level of cut-rate among 3M™ Fluting Wheels - High form retention requires less frequent dressing, increasing productivity - Requires a minimum of “white sticking” - Recommended for wet applications - Ideal for long, uninterrupted runs - Available in shapes 1V1,‎ 1A1 with custom arbor hole - Excellent for use on PCD,‎ non-ferrous metals,‎ carbide,‎ cermets and ceramic
  • Weight
    1224.699 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text