Motion
7010495802 MMMPBDW41242-1 DIAMOND WHEEL 11V2 4X1-1/2X2

3M
7010495802 MMMPBDW41242-1 DIAMOND WHEEL 11V2 4X1-1/2X2

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11V2, 4X1-1/2X2, X=1/4, W=1/4 D320 665HL, V=20 - MMMPBDW41242-1
MI ITEM #08552146
MFR #7010495802 MMMPBDW41242-1 DIAMOND WHEEL 11V2 4X1-1/2X2
Your Price$1,013.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495802 MMMPBDW41242-1 DIAMOND WHEEL 11V2 4X1-1/2X2

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11V2, 4X1-1/2X2, X=1/4, W=1/4 D320 665HL, V=20 - MMMPBDW41242-1
MI ITEM #08552146
MFR #7010495802 MMMPBDW41242-1 DIAMOND WHEEL 11V2 4X1-1/2X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,013.37/each(List $1,216.05)

Overview

Mfr description
7010495802 MMMPBDW41242-1 DIAMOND WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, ferrites and ceramics - Hybrid bonding resists thermal and chemical deterioration - Designed to provide the best form retention and wheel life without sacrificing cut rate - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications

Specifications

  • Manufacturer Upc Number
    00638060000809
  • UPC_NO
    00638060000809
  • Abrasive Material
    Diamond
  • Overall Diameter
    4 in
  • Overall Thickness
    1.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, ferrites and ceramics - Hybrid bonding resists thermal and chemical deterioration - Designed to provide the best form retention and wheel life without sacrificing cut rate - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Weight
    0.701 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text