Motion
JNR16S-1
JNR16S-1 - JAM NUT, STEEL, 1-14 RH1-1/2" HEX, 9/16" WIDE
Mi Item #08553965
MFR #JNR16S-1
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNR16S-1 - JAM NUT, STEEL, 1-14 RH1-1/2" HEX, 9/16" WIDE
Mi Item #08553965
MFR #JNR16S-1

Mfr description
JNR16S-1 JAM NUT
  • BODY: High Carbon Steel, Zinc Plated
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.58/each

Specifications

Dimensions

  • Hex Size
    9/16 in
  • Thread Size
    1-14
  • Weight
    0.16 lbs
  • Width Across Flats
    0.5750 in

Details

  • Finish Coating
    Chrome Plated
  • Manufacturer Catalog
  • Material
    High Carbon Steel
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF-2B
  • UPC_NO
    806990028778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)