Motion
120XI06201R
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 1000 lbs Load Capacity
Mi Item #08554488
MFR #120XI06201R
Price$229.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 1000 lbs Load Capacity
Mi Item #08554488
MFR #120XI06201R

Mfr description
120XI06201R RIGID CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.35/each

Specifications

Dimensions

  • Mount Height
    7.5000 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Application
    Bakery Troughs, Dollies, Food Processing, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
  • Caster Type
    Rigid
  • Hardness
    70 Shore D
  • Load Capacity
    1000 lbs
  • Product Type
    Plate Casters
  • Series
    120
  • Type Of Bearing
    Stainless Steel Roller
  • Wheel Bearing Type
    Stainless Steel Roller
  • Wheel Color
    Green Polyurethane
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    XI - X-treme Solid Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)