Motion
AL-RO-TL2-100-8-50-U

ABACO LIGHTING
AL-RO-TL2-100-8-50-U

LED Temporary Work Light - 100 W, 120 V - 277 V, 12,000 lm Lumen Output
Mi Item #08554816
MFR #AL-RO-TL2-100-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-RO-TL2-100-8-50-U

LED Temporary Work Light - 100 W, 120 V - 277 V, 12,000 lm Lumen Output
Mi Item #08554816
MFR #AL-RO-TL2-100-8-50-U

Mfr description
AL-RO-TL2-100-8-50-U
  • 360 degree omni-directional lighting.
  • Ultra-bright: 120 lm/W.
  • 6-10KV internal surge protection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    16 ft
  • Length
    6.5000 in
  • Wattage
    100 W

Details

  • Bulb Shape
    500W Halogen bulb
  • Certification
    UL, DLC, IP64
  • Color
    Yellow
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    5,000 K
  • Dimming
    Yes
  • Efficacy
    120 lm/W
  • L70
    50,000 hours
  • Lamp Type
    LED
  • Lighting Technology
    LED
  • Longevity
    50,000 hrs
  • Lumen Output
    12000
  • Replacement Wattage
    500W Halogen Lamp
  • Voltage
    120 V - 277 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)