Motion
AL-CCV-16-8-50-MED

ABACO LIGHTING
AL-CCV-16-8-50-MED

LED Lighting - 16 W, 120/277 V, 2,080 lm Lumen Output
Mi Item #08554821
MFR #AL-CCV-16-8-50-MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-CCV-16-8-50-MED

LED Lighting - 16 W, 120/277 V, 2,080 lm Lumen Output
Mi Item #08554821
MFR #AL-CCV-16-8-50-MED

Mfr description
AL-CCV-16-8-50-MED
  • Isolated driver and hollow aluminum heat sink for improved airflow.
  • Approved for totally enclosed fixtures.
  • IP64 rated, dust tight and wet locations.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2.4000 in
  • Wattage
    16 W

Details

  • Base Configuration
    MOG (Mogul) / MED (Medium)
  • Certification
    UL, DLC, IP64
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    5,000 K
  • Dimming
    Yes
  • Efficacy
    130 lm/W
  • L70
    50,000 hrs
  • Lamps Style
    Corn Bulb
  • Longevity
    50,000 hrs
  • Lumen Output
    2,080 lm
  • Replacement Wattage
    70W - 100W HID
  • Voltage
    120/277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)