Motion
AL-RO-RKHB2-120-50-U-MOG

ABACO LIGHTING
AL-RO-RKHB2-120-50-U-MOG

LED Lighting - 120 W, 120/277 V, 18,000 lm Lumen Output
MI ITEM #08554830
MFR #AL-RO-RKHB2-120-50-U-MOG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-RO-RKHB2-120-50-U-MOG

LED Lighting - 120 W, 120/277 V, 18,000 lm Lumen Output
MI ITEM #08554830
MFR #AL-RO-RKHB2-120-50-U-MOG

Mfr description
AL-RO-RKHB2-120-50-U-MOG
  • Special design with isolated driver for better heat dissipation.
  • Suitable for totally enclosed fixtures.
  • No-fan design for longer lifespan.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    7.8000 in
  • Wattage
    120 W

Details

  • Certification
    cULus, DLC
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    5,000 K
  • Dimming
    No
  • Efficacy
    150 lm/W
  • L70
    50,000 hrs
  • Lamps Style
    Retrofit
  • Longevity
    50,000 hrs
  • Lumen Output
    18,000 lm
  • Replacement Wattage
    400W HID
  • Voltage
    120/277 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)