Motion
AL-JI-CN-C1D1-150-80-50-U

ABACO LIGHTING
AL-JI-CN-C1D1-150-80-50-U

Round LED Hazardous Location Area Light - 150W - 20,250 lm - C1D1
MI ITEM #08554870
MFR #AL-JI-CN-C1D1-150-80-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-JI-CN-C1D1-150-80-50-U

Round LED Hazardous Location Area Light - 150W - 20,250 lm - C1D1
MI ITEM #08554870
MFR #AL-JI-CN-C1D1-150-80-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    150 W

Details

  • Certification
    UL, CSA, C1D1
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    5000 K
  • Dimming
    No
  • Efficacy
    135 lm/W
  • L70
    50,000 hours
  • Longevity
    50000 hrs
  • Lumen Output
    20,250 lm
  • Replacement Wattage
    400W-750W
  • Voltage
    120 V - 277 V

Overview

Mfr description
AL-JI-CN-C1D1-150-80-50-U
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
  • Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures.
  • Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought