Specifications
Dimensions
- Wattage30 W
Details
- CertificationUL, CSA, C1D1
- Color Rendering Index80+ CRI
- Color Temperature5000 K
- DimmingNo
- Efficacy135 lm/W
- L7050,000 hours
- Longevity50000 hrs
- Lumen Output4,050 lm
- Replacement Wattage100W
- Voltage120 V - 277 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)