Motion
PLLED-10-GX24Q1-50

ABACO LIGHTING
PLLED-10-GX24Q1-50

Linear LED Bulb - 10 W, 120 V, 800 lm Lumen Output
MI ITEM #08554882
MFR #PLLED-10-GX24Q1-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
PLLED-10-GX24Q1-50

Linear LED Bulb - 10 W, 120 V, 800 lm Lumen Output
MI ITEM #08554882
MFR #PLLED-10-GX24Q1-50

Mfr description
PLLED-10-GX24Q1-50
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    10 W

Details

  • Certification
    UL, RoHS
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    4000 K - 5000 K
  • Dimming
    No
  • Efficacy
    80 lm/W
  • L70
    25,000 hours
  • Lamps Style
    Linear LED Bulb
  • Longevity
    25000 hrs
  • Lumen Output
    800 lm
  • Replacement Wattage
    13 W
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)