Overview
Mfr description
259PKG BEARING EQUIPMENT OR ACCESSORY
Specifications
- Cross Section0.1390 in, 3.53 mm
- Inside Diameter
- Outside Diameter
- MaterialBuna-N, Nitrile
- Standard Package Quantity5
- Product TypeO-Rings
- Thickness0.1390 in, 3.53 mm
- Seal MaterialNitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data