Motion
337PKG
O-Ring - 0.2100 in, 5.33 mm Cross Section, 2.9750 in ID, 3.3950 in OD, Nitrile, Buna-N Material
MI ITEM #08557425
MFR #337PKG
Price$6.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.2100 in, 5.33 mm Cross Section, 2.9750 in ID, 3.3950 in OD, Nitrile, Buna-N Material
MI ITEM #08557425
MFR #337PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.85/each

Specifications

Dimensions

  • Inside Diameter  
    2.9750 in
  • Outside Diameter  
    3.3950 in
  • Thickness
    0.2100 in, 5.33 mm

Details

  • Cross Section
    0.2100 in, 5.33 mm
  • Material
    Buna-N, Nitrile
  • Product Type
    O-Rings
  • Seal Material
    Nitrile (Buna-N)
  • Standard Package Quantity
    5

Overview

Mfr description
337PKG BEARING EQUIPMENT OR ACCESSORY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought