Motion
NU317EMA

TIMKEN
NU317EMA

Straight, 85 mm ID, 180 mm OD, 41 mm Width
Mi Item #08561576
MFR #NU317EMA
Price$1,690.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU317EMA

Straight, 85 mm ID, 180 mm OD, 41 mm Width
Mi Item #08561576
MFR #NU317EMA

Mfr description
NU317EMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,690.36/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    41 mm
  • Outer Ring Width
    41 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    70400 lbf
  • Maximum RPM (Grease)
    3800 rpm
  • Maximum RPM (Oil)
    4400 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)