Motion
NU316EMA

TIMKEN
NU316EMA

Straight, 80 mm ID, 170 mm OD, 39 mm Width
Mi Item #08561577
MFR #NU316EMA
Price$1,432.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU316EMA

Straight, 80 mm ID, 170 mm OD, 39 mm Width
Mi Item #08561577
MFR #NU316EMA

Mfr description
NU316EMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,432.31/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2.10 mm
  • Inner Ring Width
    39 mm
  • Outer Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    65300 lbf
  • Max Rpm
    4500 rpm
  • Maximum RPM (Grease)
    3900 rpm
  • Maximum RPM (Oil)
    4500 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NU3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)