Motion
NU315EMAC3

TIMKEN
NU315EMAC3

Straight, 75 mm ID, 160 mm OD, 37 mm Width, C3 Internal Clearance
Mi Item #08561733
MFR #NU315EMAC3
Price$1,307.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU315EMAC3

Straight, 75 mm ID, 160 mm OD, 37 mm Width, C3 Internal Clearance
Mi Item #08561733
MFR #NU315EMAC3

Mfr description
NU315EMAC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,307.93/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2.10 mm
  • Inner Ring Width
    37 mm
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm

Details

  • Bore Type
    Straight
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    4100 rpm
  • Maximum RPM (Oil)
    4700 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NU3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)