Motion
NU313EMAC3

TIMKEN
NU313EMAC3

65 mm ID, 140 mm OD, 33 mm Width
MI ITEM #08561751
MFR #NU313EMAC3
List Price$896.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU313EMAC3

65 mm ID, 140 mm OD, 33 mm Width
MI ITEM #08561751
MFR #NU313EMAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$896.15/each for your price

Overview

Mfr description
NU313EMAC3

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Max Rpm
    4800 rpm
  • Maximum RPM (Oil)
    4800 rpm
  • Maximum RPM (Grease)
    4100 rpm
  • Cage Type
    Machined Brass
  • Inner Ring Width
    33 mm
  • Outer Ring Width
    33 mm
  • Fillet Radius
    2.10 mm
  • Series
    NU3
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text