Motion
NJ2326EMAC4

TIMKEN
NJ2326EMAC4

Straight, 130 mm ID, 280 mm OD, 93 mm Width, C4 Internal Clearance
Mi Item #08569966
MFR #NJ2326EMAC4
Price$7,834.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2326EMAC4

Straight, 130 mm ID, 280 mm OD, 93 mm Width, C4 Internal Clearance
Mi Item #08569966
MFR #NJ2326EMAC4

Mfr description
NJ2326EMAC4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,834.52/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    4 mm
  • Inner Ring Width
    93 mm
  • Outer Ring Width
    93 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    93 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Machined Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    235000 lbf
  • Internal Clearance
    C4
  • Maximum RPM (Grease)
    1700 rpm
  • Maximum RPM (Oil)
    1900 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NJ23
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)