Overview
Mfr description
NU2313EMA
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Maximum RPM (Oil)4500 rpm
- Maximum RPM (Grease)3900 rpm
- Inner Ring Width48 mm
- Outer Ring Width48 mm
- SeriesNU
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data