Motion
NU313EMA

TIMKEN
NU313EMA

Straight, 65 mm ID, 140 mm OD, 33 mm Width
Mi Item #08569970
MFR #NU313EMA
Price$932.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU313EMA

Straight, 65 mm ID, 140 mm OD, 33 mm Width
Mi Item #08569970
MFR #NU313EMA

Mfr description
NU313EMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$932.89/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    2.10 mm
  • Inner Ring Width
    33 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Straight
  • Cage Type
    EMA
  • Dynamic Load Capacity
    45900 lbf
  • Max Rpm
    4800 rpm
  • Maximum RPM (Grease)
    4100 rpm
  • Maximum RPM (Oil)
    4800 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)