Motion
240RU91 OE1284 R3

TIMKEN
240RU91 OE1284 R3

Straight, 240 mm ID, 400 mm OD, 4.2500 in Width
MI ITEM #08571657
MFR #240RU91 OE1284 R3
Price$23,130.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
240RU91 OE1284 R3

Straight, 240 mm ID, 400 mm OD, 4.2500 in Width
MI ITEM #08571657
MFR #240RU91 OE1284 R3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23,130.36/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    4 mm
  • Inner Ring Width
    4.2500 in
  • Outer Ring Width
    4.2500 in
  • Outside Diameter  
    400 mm
  • Overall Width  
    4.2500 in

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    353000 lbf
  • Maximum RPM (Grease)
    780 rpm
  • Maximum RPM (Oil)
    870 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
240RU91 OE1284 R3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought