Motion
240RU91R6

TIMKEN
240RU91R6

Straight, 240 mm ID, 390 mm OD, 108 mm Width
Mi Item #08571839
MFR #240RU91R6
Price$18,560.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
240RU91R6

Straight, 240 mm ID, 390 mm OD, 108 mm Width
Mi Item #08571839
MFR #240RU91R6

Mfr description
240RU91R6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,560.57/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    108 mm
  • Outer Ring Width
    108 mm
  • Outside Diameter  
    390 mm
  • Overall Width  
    108 mm

Details

  • Bore Type
    Straight
  • Maximum RPM (Grease)
    790 rpm
  • Maximum RPM (Oil)
    880 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)