Motion
NUP2218EMA

TIMKEN
NUP2218EMA

90 mm ID, 160 mm OD, 40 mm Width
MI ITEM #08571984
MFR #NUP2218EMA
List Price$1,335.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NUP2218EMA

90 mm ID, 160 mm OD, 40 mm Width
MI ITEM #08571984
MFR #NUP2218EMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,335.12/each for your price

Overview

Mfr description
NUP2218EMA

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Max Rpm
    3600 rpm
  • Maximum RPM (Oil)
    3600 rpm
  • Maximum RPM (Grease)
    3100 rpm
  • Cage Type
    Machined Brass
  • Inner Ring Width
    40 mm
  • Outer Ring Width
    40 mm
  • Fillet Radius
    2 mm
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text