Motion
5405-06-16
Pipe Fitting - Steel Material
Mi Item #08578898
MFR #5405-06-16
Price$56.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material
Mi Item #08578898
MFR #5405-06-16

Mfr description
5405-06-16 06MP-16FP STRAIGHT EXPANDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.06/each

Specifications

Dimensions

  • Overall Length
    2.1000 in

Details

  • Material
    Steel
  • Shape
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)