Motion
5503-12-12-FG-VS

BRENNAN INDUSTRIES INC
5503-12-12-FG-VS

Pipe Fitting - Steel Material
Mi Item #08579014
MFR #5503-12-12-FG-VS
Price$24.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5503-12-12-FG-VS

Pipe Fitting - Steel Material
Mi Item #08579014
MFR #5503-12-12-FG-VS

Mfr description
5503-12-12-FG-VS 12MP-12FP 45 STREET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.30/each

Specifications

Dimensions

  • Overall Length
    0.9688 in

Details

  • Material
    Steel
  • Shape
    45 Degree
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)