Motion
5504-08-04-FG
Pipe Fitting - Steel Material
MI ITEM #08579026
MFR #5504-08-04-FG
Your Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material
MI ITEM #08579026
MFR #5504-08-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.85/each(List $52.24)

Overview

Mfr description
5504-08-04-FG 08FP-04FP 90 FORGED 1

Specifications

  • Material
    Steel
  • Shape
    90 Degree
  • Overall Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text