Motion
5504-20-20
Pipe Fitting - Steel Material
MI ITEM #08579035
MFR #5504-20-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material
MI ITEM #08579035
MFR #5504-20-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1.7000 in

Details

  • Material
    Steel
  • Shape
    90 Degree

Overview

Mfr description
5504-20-20 20FP-20FP 90° ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought