Motion
5602-12-12-12
Pipe Fitting - Steel Material
Mi Item #08579065
MFR #5602-12-12-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material
Mi Item #08579065
MFR #5602-12-12-12

Mfr description
5602-12-12-12 12MP-12FP-12FP STREET TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1.3600 in

Details

  • Material
    Steel
  • Shape
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)