Motion
5605-04-04-02-FG

BRENNAN INDUSTRIES INC
5605-04-04-02-FG

Pipe Fitting - Steel Material
Mi Item #08579089
MFR #5605-04-04-02-FG
Price$18.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5605-04-04-02-FG

Pipe Fitting - Steel Material
Mi Item #08579089
MFR #5605-04-04-02-FG

Mfr description
5605-04-04-02-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.25/each

Specifications

Dimensions

  • Overall Length
    0.8800 in

Details

  • Material
    Steel
  • Shape
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)