Motion
5605-32-32-32-SS

BRENNAN INDUSTRIES INC
5605-32-32-32-SS

Pipe Fitting - Stainless Steel Material
Mi Item #08579098
MFR #5605-32-32-32-SS
Price$1,999.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5605-32-32-32-SS

Pipe Fitting - Stainless Steel Material
Mi Item #08579098
MFR #5605-32-32-32-SS

Mfr description
5605-32-32-32-SS 32FP-32FP-32FP TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,999.82/each

Specifications

Dimensions

  • Overall Length
    2.3900 in

Details

  • Material
    Stainless Steel
  • Shape
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)