Motion
5700-04-04-FG
Pipe Fitting - Steel Material
Mi Item #08579111
MFR #5700-04-04-FG
Price$34.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material
Mi Item #08579111
MFR #5700-04-04-FG

Mfr description
5700-04-04-FG 04MP-04MPS 90 ELB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.31/each

Specifications

Dimensions

  • Overall Length
    1.6500 in

Details

  • Material
    Steel
  • Shape
    90 Degree
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)