Motion
7000-05-06
MALE JIC SAE 37 DEGREE FLARE
Mi Item #08579884
MFR #7000-05-06
Price$22.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #08579884
MFR #7000-05-06

Mfr description
7000-05-06 05MJ-06MBSPT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.51/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    36.0
  • Thread Depth
    6.0

Details

  • Plating
    CR3
  • Series
    7000
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)