Motion
7000-12-12-SS
MALE JIC SAE 37 DEGREE FLARE
Mi Item #08579886
MFR #7000-12-12-SS
Price$205.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #08579886
MFR #7000-12-12-SS

Mfr description
7000-12-12-SS 12MJ-12MBSPT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.77/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    52.1
  • Thread Depth
    15.5

Details

  • Series
    7000
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)