Motion
7001-05-12
MALE JIC SAE 37 DEGREE FLARE
Mi Item #08579889
MFR #7001-05-12
Price$17.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #08579889
MFR #7001-05-12

Mfr description
7001-05-12 05MJ-12MM PORT METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.12/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    33.0
  • Thread Depth
    6.0

Details

  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7001_ORR
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)