Motion
GEN522
Sorbent & Chemical Clean-up Kit - Up to 1/2 gal Absorbent Capacity per Kit
MI ITEM #08585222
MFR #GEN522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent & Chemical Clean-up Kit - Up to 1/2 gal Absorbent Capacity per Kit
MI ITEM #08585222
MFR #GEN522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GEN522 SPILL-X CHEM TRTMNT KIT; EACH

Specifications

  • Absorbent Capacity Per Kit
    Up to 1/2 gal (US)
  • Fluids Absorbed
    Neutralizes Acids, Neutralizes Bases & Neutralizes Solvents
  • Includes
    1 - Portable Plastic Case, 6 - Spill-X Shaker Bottles, 1 - Safety Goggles, 1 - Safety Gloves, 2 - Clean-up Pans, Mixers, Scrapers, 6 - Chemical Spill Waste Bags, 1 - Spill Kit Treatment Guide, 1 - Package pH Indicator Paper & 1 - Package Wall-mount Hardware
  • Weight
    20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text